Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crystal Falls Linear Chandelier

  • Mfr # PCCL1033PK

  • Zoro # G006152564


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Fixture Wattage
52
Glass Color
Nickel
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCL1033PK
Zoro #
G006152564
UPC #
611728287354
Country of Origin
China

Dimensions

Diameter
33.75
Width
33.75
Length
14.25

Details

Item
Chandelier
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Fixture Wattage
52
Glass Color
Nickel
Number of Lights
0
Dimmable
Yes
Voltage
120v
Color
Nickel
Material
Steel
Standards
ETL Listed
Collection
Crystal Falls
Lamp Included
Yes
Lighting Certification
ETL
FINISH
Polished Nickel

Description

Featuring strands of clear gems in staggered panels, the Crystal Falls collection is a contemporary shower of shimmer. A series of polished chrome frames reflect the light that bounces from one faceted crystal to the next, while subtle variation in drop adds depth and drama.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.