Zoro Homepage

Culpo Outdoor Wall 1 Light Matte Black.

  • Mfr # CLP8407MBK

  • Zoro # G812347543


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Culpo
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP8407MBK
Zoro #
G812347543
UPC #
611728367148
Country of Origin
China

Dimensions

Backplate Height
8"
Cord Length
6 In
Backplate Width
4.5"
Shade Dimensions
5.25 Top 8.25 Bottom 9.75 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Culpo
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
Glass Finish
Clear Water Glass
Fixture Type
Medium
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Farmhouse
Base Material
COASTAL ARMOUR ALUMINUM
Finish
Matte Black

Description

Inspired by rippling coastal waves, clear water glass is the highlight of the Culpo wall lantern. The sleek cylindrical silhouette opens at the bottom for maximum light output and features a timeless matte black finish that matches any setting. Flank your front door with a pair of Culpo sconces - or light up your porch or backyard to create the perfect setting for outdoor entertainment.


  • •Product Finish: Black
  • •Product Shade: Clear Water Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.