Zoro Homepage

Cumberland Outdoor Wall 1 Light Concrete

  • Mfr # CBL8412CNC

  • Zoro # G512347546


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Cumberland
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL8412CNC
Zoro #
G512347546
UPC #
611728365830
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Width
6"
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 5.00 Side
Backplate Height
6"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Cumberland
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Metal
Fixture Type
Medium
Standards
ETL Listed
Base Material
STEEL
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Finish
Concrete

Description

A stately silhouette and concrete finish make the Cumberland lantern a perfect complement to modern industrial decor. The steel shade is painted white on the inside, allowing the light to shine brilliantly. Black hardware accents complete the look, adding contrast to the lighter concrete shade. Pair Cumberland wall sconces alone or in a pair to light up a front porch or patio.


  • •Product Finish: Concrete
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.