Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacosta Bath 2 Lights Earth Black

  • Mfr # DAC8615EK

  • Zoro # G212348362


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Voltage
120V
Number of Lights
2
Collection Name
Dacosta
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC8615EK
Zoro #
G212348362
UPC #
611728377888
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Backplate Height
13"
Shade Dimensions
6.38 x 6.38 Top 6.38 x 6.38 Bottom 16.13 Side
Backplate Width
4.5"

Details

Item
Bath Light
Housing Finish
Earth Black
Voltage
120V
Number of Lights
2
Collection Name
Dacosta
Standards
ETL Listed
Fixture Type
Medium
Housing Material
STEEL
Max. Fixture Wattage
100W
Indoor/ Outdoor
Indoor
Shade Finish
Clear Ribbed Glass

Description

Clear swirl glass shades add major visual intrigue in the Dacosta wall sconce and bath light collection. A delicate hook accent connects the glass shades to the minimalist backplate, offering subtle farmhouse style. Finished in earth black, Dacosta makes a great addition to a variety of home decor styles and settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.