Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dacosta Wall 1 Light Earth Black

  • Mfr # DAC8606EK

  • Zoro # G212348379


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Voltage
120V
Housing Material
STEEL
Lamp Watts
100W
Series
Dacosta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC8606EK
Zoro #
G212348379
UPC #
611728377901
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
6.00"W X 1.00"L
Backplate Width
4.5"
Backplate Height
4.5"
Shade Dimensions
3.50 x 3.50 Top 3.50 x 3.50 Bottom 6.00 Side

Details

Fixture Type
Medium
Fixture Voltage
120V
Item
Wall Sconce
Housing Material
STEEL
Lamp Watts
100W
Series
Dacosta
Standards
ETL Listed
Design Style
Transitional
Shade Finish
Clear Ribbed Glass
Indoor/ Outdoor
Indoor
Number of Lights
1
FINISH
Earth Black

Description

Clear swirl glass shades add major visual intrigue in the Dacosta wall sconce and bath light collection. A delicate hook accent connects the glass shades to the minimalist backplate, offering subtle farmhouse style. Finished in earth black, Dacosta makes a great addition to a variety of home decor styles and settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.