
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5637AWH
Zoro #
G206152760
UPC #
611728358849
Country of Origin
China
Dimensions
Length
8.25
Width
16
Diameter
16
Details
Color
White
Housing Finish
Antique White
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Description
Dalia evokes the feel of a French country cottage. The four-light drum pendant features a captivating silhouette with geometric cut-outs, creating a unique lighting effect. The antique white finish has the appearance of being distressed without overdoing it, making Dalia a perfect choice in any modern farmhouse setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.