
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAL8622EK
Zoro #
G306153223
UPC #
611728331583
Country of Origin
China
Dimensions
Length
8.75
Width
21.5
Diameter
21.5
Depth (In)
5.25
Details
Color
Black
Item
Vanity Light
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Description
The transitional style of the Dalton collection of bath vanity lights features hints of both industrial and farmhouse design. Etched seeded glass shades sit atop a hammered metal accent bar and a sturdy rectangular backplate. A rich Earth Black finish completes the eye-catching look. Choose from a variety of options in this versatile collection to personalize your bathroom lighting today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.