
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAL8605EK
Zoro #
G106153171
UPC #
611728331590
Country of Origin
China
Dimensions
Diameter
4.5
Width
4.5
Length
14.5
Details
Dimmable
Yes
Fixture Voltage
120v
Finish
Earth Black
Item
Wall Sconce
Glass Color
Black
Housing Material
Steel
Lamp Included
No
Lamp Type
Incandescent
Lighting Certification
ETL
Fixture Wattage
100
Description
The transitional style of the Dalton collection of bath vanity lights features hints of both industrial and farmhouse design. Etched seeded glass shades sit atop a hammered metal accent bar and a sturdy rectangular backplate. A rich Earth Black finish completes the eye-catching look. Choose from a variety of options in this versatile collection to personalize your bathroom lighting today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.