Zoro Homepage

Damien 1-Light Earth Black Mini Pendant

  • Mfr # DMN1507EK

  • Zoro # G206152371


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMN1507EK
Zoro #
G206152371
UPC #
611728355350
Country of Origin
China

Dimensions

Length
17.25
Width
7.5
Diameter
7.5

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Damien
Shade Material
Aluminum
Item
Mini Pendant
Watts
100
Includes
Installation Guide
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Material
BRASS
Standards
ETL Listed
FINISH
Earth Black

Description

Damien features clear seeded glass that casts a beguiling glow. This collection of hanging and wall lanterns features a goes-with-everything earth black finish. Although it’s designed for outdoor use, the hanging light would also illuminate a foyer, kitchen island, or entryway. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.