Zoro Homepage

Damien 4-Light Earth Black Pendant

  • Mfr # DMN1514EK

  • Zoro # G806152405


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMN1514EK
Zoro #
G806152405
UPC #
611728358993
Country of Origin
China

Dimensions

Length
20.75
Width
14
Diameter
14

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Damien
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Watts
60
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60
Material
BRASS
Includes
Installation Guide
FINISH
Earth Black

Description

Outdoor living should be an extension of your unique interior design style. Illuminate a refined aesthetic outside with the Damien pendant or island light, casting a welcoming ambience with clear seeded glass shades. The earth black finish complements a variety of design styles — and is impervious to the elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.