Zoro Homepage

Damien Pendant 4 Lights Earth Black

  • Mfr # DMN3514EK

  • Zoro # G312348736


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Damien
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMN3514EK
Zoro #
G312348736
UPC #
611728375648
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Damien
Item
Pendant
Glass Finish
Clear Seedy Glass
Material
STEEL
Watts
60W
Fixture Type
Candelabra
FINISH
Earth Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor/Outdoor

Description

Damien Pendant 4 Lights Earth Black


  • •Product Finish: Earth Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.