
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNY1714BN
Zoro #
G406152188
UPC #
611728308332
Country of Origin
China
Dimensions
Canopy Width
5 in
Cord Length
6 in
Height
10-1/2 in
Shade Size
11.75" x 11.75" Top; 14" x 14" Bottom; 7" Side
Length
14 in
Width
14 in
Canopy Length
5 in
Details
Finish
Nickel
Glass Color
Clear
Glass Finish
Seedy
Max Wattage
100
Number of Bulbs
3
Bulb Base Type
Medium
Extension
14 in
Base Material
Steel
Room Type
Bathroom, Bedroom, Entry/Foyer
Bulb Included
No
Shade Color
Clear
Shade Type
Seedy
Voltage
120V
Description
Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.