
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNY1714C
Zoro #
G306152172
UPC #
611728320631
Country of Origin
China
Dimensions
Length
14 in
Cord Length
6 in
Height
10-1/2 in
Canopy Length
5 in
Width
14 in
Canopy Width
5 in
Shade Size
11.75" x 11.75" Top; 14" x 14" Bottom; 7" Side
Details
Finish
Chrome
Glass Color
Clear
Glass Finish
Seedy
Extension
14 in
Bulb Base Type
Medium
Base Material
Steel
Max Wattage
100
Shade Color
Clear
Shade Type
Seedy
Number of Bulbs
3
Room Type
Bathroom, Closet, Entry/Foyer
Bulb Included
No
Voltage
120V
Description
Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.