Zoro Homepage

Danbury Semi-Flush Mount

  • Mfr # DNY1714EK

  • Zoro # G706152246


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Size
5.00"W X 5.00"L
Number of Light Bulbs Required
3
LED Total Watts
100
Product Design
Transitional
Suggested Use Location
Bedroom, Entry/Foyer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNY1714EK
Zoro #
G706152246
UPC #
611728308301
Country of Origin
China

Dimensions

Size
5.00"W X 5.00"L
Cord Length
6 in

Details

Number of Light Bulbs Required
3
LED Total Watts
100
Product Design
Transitional
Suggested Use Location
Bedroom, Entry/Foyer
Shade Color
Clear
Base Material
Steel

Description

Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.