
Danbury Vanity Light
Mfr # DNY8603EK
Zoro # G906152831
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
9.75
Width
24
Housing Finish
Earth Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNY8603EK
Zoro #
G906152831
UPC #
611728308479
Country of Origin
China
Dimensions
Length
9.75
Width
24
Diameter
24
Depth (In)
7.25
Details
Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Danbury
Shade Material
Steel
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Housing Material
BRASS
Dimmable
Yes
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Description
Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.