
Danbury Vanity Light
Mfr # DNY8604BN
Zoro # G806152825
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
9.75
Width
32
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNY8604BN
Zoro #
G806152825
UPC #
611728280553
Country of Origin
China
Dimensions
Length
9.75
Width
32
Diameter
32
Depth (In)
7.25
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Danbury
Shade Material
Steel
Fixture Wattage
100
Lamp Included
No
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
BRASS
Dimmable
Yes
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Description
Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.