
Danbury Vanity Light
Mfr # DNY8604EK
Zoro # G206152821
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
9.75
Width
32
Housing Finish
Earth Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNY8604EK
Zoro #
G206152821
UPC #
611728308592
Country of Origin
China
Dimensions
Length
9.75
Width
32
Diameter
32
Depth (In)
7.25
Details
Color
Black
Item
Vanity Light
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Danbury
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Standards
ETL Listed
Housing Material
BRASS
Lighting Certification
ETL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.