Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danbury Wall Sconce

  • Mfr # DNY8601BN

  • Zoro # G506152194


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Nickel
Housing Material
Steel
Lamp Type - Fixtures
Medium Base
Shade Color
Clear
Shade Type
Clear Seedy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNY8601BN
Zoro #
G506152194
UPC #
611728280560
Country of Origin
China

Dimensions

Cord Length
6 in
Relative Size
Small

Details

Finish
Nickel
Housing Material
Steel
Lamp Type - Fixtures
Medium Base
Shade Color
Clear
Shade Type
Clear Seedy
Product Design
Transitional
Installation Position
Up/Down

Description

Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.