
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNY8601C
Zoro #
G006152069
UPC #
611728320495
Country of Origin
China
Dimensions
Height
9-3/4 in
Width
5 in
Length
7-1/4 in
Shade Size
2.63" x 2.63" Top; 5.12" x 5.12" Bottom; 6.5" Side
Cord Length
6 in
Back Plate Height
8 in
Back Plate Width
4-1/2 in
Details
Finish
Chrome
Glass Color
Clear
Lamp Included
No
Voltage
120V
Lamp Quantity
1
Max. Fixture Wattage
100
Shade Type
Seedy
Bulb Base Type
Medium
Shade Color
Clear
Extension
7-1/4 in
Install Direction
Up/Down
Glass Finish
Seedy
Room Type
Bathroom, Bedroom, Dining
Base Material
Steel
Description
Traditional in design yet transitional in execution, the Danbury collection features globes in seedy glass with a unique jar-like silhouette. The decoratively capped center rod supports gooseneck arms that secure the vintage-inspired globes with exposed latches. The versatility of the collection is further defined by its lustrous Polished Chrome, Brushed Nickel, or Earth Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.