Zoro Homepage

Daniels Bath 4 Light Led Polished Nickel

  • Mfr # DNL8629PK

  • Zoro # G912348457


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Voltage
120V
Style
Transitional
Collection Name
Daniels
Housing Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNL8629PK
Zoro #
G912348457
UPC #
611728366431
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.00 x 3.00 Top 4.75 x 4.75 Bottom 5.25 Side
Backplate Width
7.25"
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Polished Nickel
Voltage
120V
Style
Transitional
Collection Name
Daniels
Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
Shade Finish
Opal Etched Glass
Indoor/ Outdoor
Indoor

Description

With clean lines and daring loop-shaped accents, Daniels seamlessly blends modern industrial style elements with classic design. Opal etched glass shades add a soft touch to the integrated LED light source and can be installed facing up or down to suit your preference. Choose from two classic finishes: matte black or polished nickel.


  • •Product Finish: Nickel
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.