
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAN8624WS
Zoro #
G606153244
UPC #
611728307960
Country of Origin
China
Dimensions
Length
7.5
Width
23.75
Diameter
23.75
Depth (In)
5.5
Details
Item
Vanity Light
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Description
Art Deco ambience shines in the Danson family, a collection of vanity lights available in weathered brass or polished nickel finishes. Central to Danson’s sophistication are its ribbed glass shades, creating bold, graphic lines that pay homage to the very best of Deco design. Add Edison bulbs to maintain the vintage look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.