Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daphne Linear Chandelier 5 Lights Matte Black

  • Mfr # DPN538MBK

  • Zoro # G312348477


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Number of Lights
5
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPN538MBK
Zoro #
G312348477
UPC #
611728372593
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
10.00"W X 4.50"L
Shade Dimensions
10.00 Bottom 6.25 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Number of Lights
5
Standards
ETL Listed
Material
STEEL
Collection
Daphne
Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Matte Black
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

Daphne's transitional design adds subtle style to any space. The open rectangular silhouette features staggering matte black lines and clear ice glass for a beautiful contrast. Available as an island light, pendant, or semi-flush mount, Daphne makes a statement in any kitchen, dining room, or living room.


  • •Product Finish: Black
  • •Product Shade: Clear Ice Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.