Zoro Homepage

Daphne Mid Pendant 1 Light Matte Black

  • Mfr # DPN1512MBK

  • Zoro # G712348442


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Daphne
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPN1512MBK
Zoro #
G712348442
UPC #
611728372647
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.00 x 3.00 Top 4.75 x 4.75 Bottom 5.25 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Daphne
Item
Mini Pendant
Fixture Type
Medium
Watts
100W
Standards
ETL Listed
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Daphne's transitional design adds subtle style to any space. The open rectangular silhouette features staggering matte black lines and clear ice glass for a beautiful contrast. Available as an island light, pendant, or semi-flush mount, Daphne makes a statement in any kitchen, dining room, or living room.


  • •Product Finish: Black
  • •Product Shade: Clear Ice Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.