Zoro Homepage

Daphne Semi Flush 2 Lights Matte Black

  • Mfr # DPN1713MBK

  • Zoro # G912348464


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Daphne
Number of Light Bulbs Required
2
Indoor/Outdoor
Indoor
Base Material
STEEL
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPN1713MBK
Zoro #
G912348464
UPC #
611728372630
Country of Origin
China

Dimensions

Shade Dimensions
2.00 Top 10.00 Bottom 6.25 Side
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Fixture Series
Daphne
Item
Semi-Flush Mount
Number of Light Bulbs Required
2
Indoor/Outdoor
Indoor
Base Material
STEEL
Voltage
120V
Design Style
Transitional
Standards
ETL Listed
FINISH
Matte Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
MAX WATTAGE
100W
Bulb Base Type
Medium

Description

Daphne's transitional design adds subtle style to any space. The open rectangular silhouette features staggering matte black lines and clear ice glass for a beautiful contrast. Available as an island light, pendant, or semi-flush mount, Daphne makes a statement in any kitchen, dining room, or living room.


  • •Product Finish: Black
  • •Product Shade: Clear Ice Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.