
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5357MBK
Zoro #
G306152301
UPC #
611728343647
Country of Origin
China
Dimensions
Length
14.75
Width
17
Diameter
17
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
100
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Description
Darmody is available in either a pendant or semi-flush mount light - both featuring a distinctive design with matte black and brass characteristics. Or, choose the white lustre finish for a lighter, brighter take on this vintage-inspired silhouette. Add in vintage style bulbs (not included) for a dash of retro-inspired flare, and hang Darmody in a variety of industrial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.