
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAW2820EK
Zoro #
G206153217
UPC #
611728287057
Country of Origin
China
Dimensions
Length
24.75
Width
20
Diameter
20
Details
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
Description
Much like a sunrise, the Dawn is picture-perfect. Its bold orb design features a series of beveled glass accents that intensify the inner light with prismatic panache. A dark earth black finish showcases the exquisite details of this stunning fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.