Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dazzle Pendant

  • Mfr # PCDZ2812MBK

  • Zoro # G506153375


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCDZ2812MBK
Zoro #
G506153375
UPC #
611728315231
Country of Origin
China

Dimensions

Length
12.5
Width
11.75
Diameter
11.75

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Dazzle
Shade Material
Steel
Item
Pendant
Lamp Included
Yes
Standards
ETL Listed
Dimmable
Yes
Material
STEEL
CRI
90
Color Temperature
3000K
Includes
Installation Guide
Fixture Wattage
23
FINISH
Matte Black

Description

Sometimes, the name says it all. Such is the case with the Dazzle series, available as an island light, pendant, or semi flush mount. Whether in soft gold or matte black, this piece catches the eye with an integrated LED light source that sparkles like faceted diamonds. Dazzle’s bold geometric shape highlights modern glam style, making it the perfect addition in any home office, kitchen, entryway, or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.