
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX8602C
Zoro #
G406152591
UPC #
611728097847
Country of Origin
China
Dimensions
Cord Length
6 in
Relative Size
Medium
Back Plate or Canopy Width (in.)
6.25
Back Plate or Canopy Height (in.)
4.75
Details
Shade Type
White Linen Textured Glass
Glass Color
White Linen Textured Glass
Product Design
Contemporary
Number of Boxes
1
Extension (in.)
7.5
Base Material
Steel
Installation Direction
Up/Down
Description
A swank soft modern look paying homage to the days when Frank Dean and Sammy were serving martinis and cosmopolitans in their sleek Palm Springs homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.