
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMA2816MBK
Zoro #
G006152304
UPC #
611728342190
Country of Origin
China
Dimensions
Length
27.25
Width
16.25
Diameter
16.25
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Demura
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Fixture Wattage
60
Lamp Included
No
Standards
ETL Listed
Material
BRASS
Watts
60
Includes
Installation Guide
FINISH
Matte Black
Description
Demura is a style chameleon, bridging industrial and mid-century mindsets to create a truly versatile lighting solution. In a pendant or semi-flush mount, this wood and iron design is at home in entryways, kitchens, and bathrooms. A matte black frame completes the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.