
Devon Court 2-Light Matte Black Vanity Light
Mfr # DEVN8616MBK
Zoro # G806152436
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.5
Width
16
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEVN8616MBK
Zoro #
G806152436
UPC #
611728352632
Country of Origin
China
Dimensions
Length
8.5
Width
16
Diameter
16
Depth (In)
5.75
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Devon Court
Shade Material
Steel
Housing Material
BRASS
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
Lighting Certification
ETL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
The Devon Court bath light is the perfect companion to industrial or farmhouse-inspired design schemes. This light, which can be configured facing up or down, pairs a matte black finish with a rustic wood accent. Clear glass cups — available in one-, two-, three- or four-light configurations — finish the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.