Zoro Homepage

Devon Outdoor Post Lantern

  • Mfr # DE9256IB

  • Zoro # G406150504


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Finish
Imperial Bronze
Glass Color
Bronze
Max. Wattage
60
Bulb Type
Incandescent
Includes
Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE9256IB
Zoro #
G406150504
UPC #
611728042700
Country of Origin
China

Dimensions

Length
23
Dia. (In.)
11
Width
11

Details

Item
Outdoor Post Lantern
Finish
Imperial Bronze
Glass Color
Bronze
Max. Wattage
60
Bulb Type
Incandescent
Includes
Installation Guide
Color
Bronze
Watts
60
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
Candelabra Base
Lamp Included
No
Voltage
120v
Standards
ETL Listed
Bulb Primary Application
Home Lighting
Dimmable
Yes
Housing Material
Aluminum
FINISH
Imperial Bronze

Description

Treat the exterior of your home with lighting worthy of the beauty and security your family deserves. This transitional style with clear beveled glass fits into most any neighborhood and with most any architecture style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.