Zoro Homepage

Devonport 1-Light Matte Black Outdoor Wall Lantern

  • Mfr # DEV8407MBK

  • Zoro # G806150531


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
12.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEV8407MBK
Zoro #
G806150531
UPC #
611728350430
Country of Origin
China

Dimensions

Width
7
Length
12.5
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Standards
ETL Listed
Lamp Included
No
Housing Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Lamp Type
Incandescent

Description

Devonport illuminates versatile style. Rendered in matte black with clear, beveled glass, this piece accompanies a wide range of interior and exterior home styles, including craftsman and farmhouse builds. Add functionality and a dash of Mission style with its clean, geometric lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.