Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devonport 1-Light Matte Black Outdoor Wall Lantern

  • Mfr # DEV8408MBK

  • Zoro # G306149417


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8.5
Length
15.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEV8408MBK
Zoro #
G306149417
UPC #
611728350423
Country of Origin
China

Dimensions

Width
8.5
Length
15.5
Dia. (In.)
8.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Lighting Certification
ETL
Fixture Wattage
100
Standards
ETL Listed
Lamp Type
Incandescent
Housing Material
Steel
Lamp Included
No

Description

Devonport illuminates versatile style. Rendered in matte black with clear, beveled glass, this piece accompanies a wide range of interior and exterior home styles, including craftsman and farmhouse builds. Add functionality and a dash of Mission style with its clean, geometric lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.