Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dexter Outdoor Wall Led Light Matte Black.

  • Mfr # DEX8406MBK

  • Zoro # G412347523


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Dexter
Lamp Included
Y
Standards
ETL Listed
Design Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEX8406MBK
Zoro #
G412347523
UPC #
611728367438
Country of Origin
China

Dimensions

Backplate Height
15"
Chain Length
8"
Backplate Width
6.25"
Shade Dimensions
6.25 Top 8.88 Bottom 11.88 Side
Cord Length
12 Ft
Canopy Size
5.25"W X 1.00"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Dexter
Lamp Included
Y
Standards
ETL Listed
Design Style
Traditional
Indoor/ Outdoor
Indoor/Outdoor
Base Material
BRASS
Finish
Matte Black

Description

Embellish your home's exterior with the modern design of Dexter. The bold geometric silhouette is finished in matte black and features a gold textured band for an added pop of style and luxury. This outdoor sconce opens at the top and bottom to allow for maximum light flow from its integrated LED light source. As part of our Coastal Armour collection, this product is durable, marine grade.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.