Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Diamond Flush Mount PCDM1618C

Diamond Flush Mount (Discontinued)

  • Mfr # PCDM1618C
  • Zoro # G706153021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCDM1618C
Zoro #
G706153021
UPC #
611728295069
Country of Origin
China

Dimensions

Length
6.75
Width
17.75
Diameter
17.75
Depth (In)
17.75
Overall Width (In)
17.75

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2255
Watts
26
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Housing Material
Steel
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
26
Lighting Certification
ETL
Includes
Installation Guide
Standards
ETL Listed
Color Rendering Index
90
Color
Chrome
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Integrated
FINISH
Polished Chrome

Description

The Diamond collection’s half-moon bracelets lined with dazzling crystals serve up glamour in cosmic proportions. The overlapping bands and polished chrome finish further intensify the sparkle of this contemporary addition to Platinum by Quoizel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.