
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCDV1616C
Zoro #
G606153497
UPC #
611728306741
Country of Origin
China
Dimensions
Length
3.25
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14
Details
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2000
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Color Temperature
3000K
Lamp Included
Yes
Color Rendering Index
90
Includes
Installation Guide
Lighting Certification
ETL
Housing Material
Steel
Fixture Wattage
23
Application
Home Lighting
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Description
The Divine Collection is exquisite sophistication, a true statement of the Platinum Collection by Quoizel. The simple backplate gleams in Polished Chrome and reflects every cut and sparkle of the crystal-glass. The refractive glass is arranged in slats pinned top and bottom to form a shade around the LED bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.