
Divine Vanity Light
Mfr # PCDV8603C
Zoro # G506153542
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Color
Other
Length
6
Width
22.75
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCDV8603C
Zoro #
G506153542
UPC #
611728252024
Country of Origin
China
Dimensions
Length
6
Width
22.75
Diameter
22.75
Depth (In)
6
Details
Color
Other
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Divine
Shade Material
Steel
Housing Material
STEEL
Standards
ETL Listed
Lamp Included
No
Dimmable
Yes
Fixture Wattage
60
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
T4
Includes
Installation Guide
Description
The Divine Collection is exquisite sophistication, a true statement of the Platinum Collection by Quoizel. The simple backplate gleams in Polished Chrome and reflects every cut and sparkle of the crystal-glass. The refractive glass is arranged in slats pinned top and bottom to form a shade around the LED bulb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.