Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dixie Bath 3 Lights Brushed Nickel

  • Mfr # DIX8623BN

  • Zoro # G612348795


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Modern
Collection Name
Dixie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIX8623BN
Zoro #
G612348795
UPC #
611728364130
Country of Origin
China

Dimensions

Backplate Height
5"
Cord Length
6 In
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Modern
Collection Name
Dixie
Color Temp.
3000K
Fixture Type
Medium
Max. Fixture Wattage
100W
Dimmable
Yes
Standards
ETL Listed
Housing Material
COASTAL ARMOUR ALUMINUM
LED Lumens
1520
LED Lumens Per Watt
76
LED CCT Light Color
Warm
LED CRI
90
LED Total Watts
18
Shade Finish
Clear Glass
Indoor/ Outdoor
Indoor

Description

Choose a finish of classic brushed nickel, matte black or high-shine polished chrome for the Dixie sconce, illuminating traditional style. Dixie features clear glass shades, each accented with a complementary metal band as a thoughtful final flourish. Choose from multiple size options, and orient this bath light with shades facing downward for focused illumination.


  • •Product Finish: Nickel
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.