Zoro Homepage

Dixie Bath 4 Lights Matte Black

  • Mfr # DIX8632MBK

  • Zoro # G712348732


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Dixie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIX8632MBK
Zoro #
G712348732
UPC #
611728364185
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
5"
Shade Dimensions
3.50 Top 3.50 Bottom 8.25 Side
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Dixie
Fixture Type
Medium
Standards
ETL Listed
Max. Fixture Wattage
100W
Housing Material
COASTAL ARMOUR ALUMINUM
Indoor/ Outdoor
Indoor
Shade Finish
Clear Glass

Description

Choose a finish of classic brushed nickel, matte black or high-shine polished chrome for the Dixie sconce, illuminating traditional style. Dixie features clear glass shades, each accented with a complementary metal band as a thoughtful final flourish. Choose from multiple size options, and orient this bath light with shades facing downward for focused illumination.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.