Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dixie Bath 4 Lights Polished Chrome

  • Mfr # DIX8632C

  • Zoro # G412348728


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Dixie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIX8632C
Zoro #
G412348728
UPC #
611728365984
Country of Origin
China

Dimensions

Backplate Width
5"
Backplate Height
5"
Cord Length
8 Ft
Shade Dimensions
20.00 Top 20.00 Bottom 7.00 Side
Canopy Size
5.50"W X 5.50"L

Details

Item
Bath Light
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Dixie
Fixture Type
Medium
Housing Material
STEEL
Standards
ETL Listed
Max. Fixture Wattage
100W
Indoor/ Outdoor
Indoor
Shade Finish
Clear Glass

Description

Choose a finish of classic brushed nickel, matte black or high-shine polished chrome for the Dixie sconce, illuminating traditional style. Dixie features clear glass shades, each accented with a complementary metal band as a thoughtful final flourish. Choose from multiple size options, and orient this bath light with shades facing downward for focused illumination.


  • •Product Finish: Chrome
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.