Zoro Homepage

Dobbs Linear Chandelier

  • Mfr # DBS440OZ

  • Zoro # G606153282


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS440OZ
Zoro #
G606153282
UPC #
611728314852
Country of Origin
China

Dimensions

Diameter
40
Length
10
Width
40

Details

Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Color
Bronze
Standards
ETL Listed
Voltage
120v
Collection
Dobbs
Watts
100
Dimmable
Yes
Number of Lights
4
Lamp Included
No
Material
Steel
Lighting Certification
ETL
FINISH
Old Bronze

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.