Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Donegal Outdoor Wall Lantern

  • Mfr # DGL8407MBK

  • Zoro # G806149511


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
18.75
Watts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGL8407MBK
Zoro #
G806149511
UPC #
611728335031
Country of Origin
China

Dimensions

Width
7
Length
18.75
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
7
Finish
Matte Black
Glass Color
Black
Fixture Wattage
7
Lighting Certification
ETL
Lamp Type
LED
Housing Material
Aluminum
Standards
ETL Listed
Lamp Included
No

Description

Donegal's classic silhouette features an updated design that combines traditional style with industrial elements. A clear seeded glass cylinder surrounds the wall lantern's light source and directs the light for ideal ambient light. A durable matte black finish completes the look and makes for an easy addition to the outside of your home. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.