Shop QUOIZEL
See all product information
Create Account
Draxen 2-Light Valiant Bronze Table Lamp
- Mfr # TF6821VA
- Zoro # G723954908
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
ETL Rating
Portable
Material
Resin
Style
MIssion
Certification
ETL Listed
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF6821VA
- Zoro #
- G723954908
- UPC #
- 611728396223
- Country of Origin
- China
Dimensions
- Depth
- 15.75 in
- Height
- 24 in
Details
- ETL Rating
- Portable
- Material
- Resin
- Style
- MIssion
- Certification
- ETL Listed
- Color
- Bronze
- Series
- Draxen
- Number of Lights
- 2
- Item
- Table Lamp
- Finish
- Valiant Bronze
- Voltage
- 120V
Description
The Draxen table lamp showcases classic Mission style with handcrafted Tiffany-inspired detail. A valiant bronze finish pairs beautifully with multicolor art glass, creating a warm, inviting glow rich with color and character. The geometric shade design and sculpted base reflect timeless architectural influence, making Draxen lamps ideal for living rooms, bedrooms, offices, and reading spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.