Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dre Pendant

  • Mfr # QOP5179MBK

  • Zoro # G206153231


product price: $879.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOP5179MBK
Zoro #
G206153231
UPC #
611728314654
Country of Origin
China

Dimensions

Length
21.5
Width
22
Diameter
22

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Dre
Shade Material
Steel
Item
Pendant
Watts
100
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Standards
ETL Listed
Material
COASTAL ARMOUR ALUMINUM
Lamp Included
No
FINISH
Matte Black

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.