Zoro Homepage

Drescher Outdoor Wall 1 Light Matte Black

  • Mfr # DCH8405MBK

  • Zoro # G812347499


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Drescher
Watts
100W
Number of Light Bulbs Required
1
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH8405MBK
Zoro #
G812347499
UPC #
611728377369
Country of Origin
China

Dimensions

Shade Dimensions
5.25 x 5.25 Top 5.25 x 5.25 Bottom 13.25 Side
Cord Length
6 In
Backplate Height
4.5"
Backplate Width
6.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Drescher
Watts
100W
Number of Light Bulbs Required
1
Fixture Type
Medium
Standards
ETL Listed
Glass Finish
Clear Lighter Seedy Glass
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Finish
Matte Black

Description

Update your home's exterior with Drescher wall lanterns. These handsome outdoor wall lights feature a matte black finish that is embellished with black wood accents for a touch of modern farmhouse style. Clear seedy glass completes the look, adding visual intrigue and soft illumination. Flank your front door with a pair of Drescher sconces - or light up your porch or backyard to create the perfect setting for outdoor entertainment.


  • •Product Finish: Black
  • •Product Shade: Clear lighter Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.