Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drury Pendant Led Light Petwer Cast Iron

  • Mfr # PCDRU2824PCI

  • Zoro # G112348875


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Collection Name
Drury
Lamp Included
Y
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCDRU2824PCI
Zoro #
G112348875
UPC #
611728377758
Country of Origin
China

Dimensions

Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.00 Side
Cord Length
6 In

Details

Voltage
120V
Style
Transitional
Collection Name
Drury
Item
Pendant
Lamp Included
Y
Material
STEEL
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Pewter Cast Iron

Description

Create a sleek and contemporary look with the Drury pendant light. The simple pewter cast iron frame comes alive through an integrated LED light source, emitting a soft halo-like glow. Part of the popular Platinum by Quoizel series, Drury makes the perfect modern statement over any kitchen island or small table.
  • •Product Finish: PCI - Pewter Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.