Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbar Flush Mount Led Light Brushed Nickel

  • Mfr # DNB1616BN

  • Zoro # G412348698


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Dunbar
Glass Finish
White Acrylic
Standards
ETL Listed
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNB1616BN
Zoro #
G412348698
UPC #
611728372999
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Chain Length
4"
Cord Length
8 Ft

Details

Voltage
120V
Item
Flush Mount
Series
Dunbar
Glass Finish
White Acrylic
Standards
ETL Listed
Lamp Included
Y
Fixture Housing Material
STEEL
FINISH
Brushed Nickel
Design Style
Traditional
Indoor/ Outdoor
Indoor

Description

Simple and striking, the Dunbar flush mount offers a contemporary lighting solution in a variety of interior settings. The white acrylic shade is accentuated by clean metal lines, in either brushed nickel or matte black. An integrated LED light source is included for beautiful, energy-efficient illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.