Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunham Outdoor Wall Lantern

  • Mfr # DNM8406EK

  • Zoro # G806149542


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.75
Length
9.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNM8406EK
Zoro #
G806149542
UPC #
611728316559
Country of Origin
China

Dimensions

Width
5.75
Length
9.5
Dia. (In.)
5.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Standards
ETL Listed
Fixture Wattage
100
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No
Housing Material
Composite

Description

Illuminate your home's exterior with the Dunham collection. The classic lighthouse silhouette is crafted from a sturdy composite and finished in Earth Black and paired with clear seedy glass. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.