
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNM8408EK
Zoro #
G306149578
UPC #
611728316542
Country of Origin
China
Dimensions
Width
7.75
Length
13
Dia. (In.)
7.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Lighting Certification
ETL
Fixture Wattage
100
Lamp Type
Incandescent
Standards
ETL Listed
Housing Material
Composite
Lamp Included
No
FINISH
Earth Black
Description
Illuminate your home's exterior with the Dunham collection. The classic lighthouse silhouette is crafted from a sturdy composite and finished in Earth Black and paired with clear seedy glass. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.