
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNM8410EK
Zoro #
G606149575
UPC #
611728316450
Country of Origin
China
Dimensions
Width
9.75
Length
16.25
Dia. (In.)
9.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Earth Black
Glass Color
Black
Lamp Included
No
Fixture Wattage
150
Standards
ETL Listed
Housing Material
Composite
Lighting Certification
ETL
Lamp Type
Incandescent
FINISH
Earth Black
Description
Illuminate your home's exterior with the Dunham collection. The classic lighthouse silhouette is crafted from a sturdy composite and finished in Earth Black and paired with clear seedy glass. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.